Motion
23A04L18

DODGE
23A04L18

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.31 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC Frame
Mi Item #08531163
MFR #23A04L18
Price$2,679.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23A04L18

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.31 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC Frame
Mi Item #08531163
MFR #23A04L18

Mfr description
23A04L18 TIGEAR-2 REDUCER GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,679.88/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.31 in
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    978 in/lb;110.499 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    4:1
  • Output Size
    1.1250 in
  • Overhung Load
    1063 lbf
  • Ratio
    4:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in
  • Weight
    53 lbs, 24.04 kg
  • Width
    2.8800 in, 73.15 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 7.2800 hp, Output 6.7900 hp
  • Horsepower Rating Normal Duty
    Output 5.22 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    23A04L18
  • Max Input Horsepower
    7.2800 hp
  • Output
    6.7900 hp;5.063 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    4728.46 N, 1063 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    23BASE
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    7 horsepower
  • Torque Rating (in-lb)
    Output 752 inch pound (pound inch)
  • UPC_NO
    782476804497
  • Vertical J Base Kit
    23JMOUNT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)