Motion
23A05HA56WP

DODGE
23A05HA56WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
MI ITEM #08531170
MFR #23A05HA56WP
List Price$3,251.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23A05HA56WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
MI ITEM #08531170
MFR #23A05HA56WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,251.57/each for your price

Overview

Mfr description
23A05HA56WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.6600 hp
  • Horsepower Rating Normal Duty
    Input 5.6600 hp, Output 5.2700 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Style
    Output Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    949 in/lb;107.223 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5916.135 N, 1330 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    23A05HA56WP
  • Weight
    50 lbs
  • Horsepower
    Input 5.6600 hp, Output 5.2700 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    5:1
  • Output
    5.2700 hp;3.93 kW
  • Paint Type
    White Epoxy
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    949 in-lbs;107.223 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Thermal Horsepower Rating
    Input 10.5100 hp;Output 5.2700 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1330 lbf;5916.135 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought