Motion
23A07LR18WP

DODGE
23A07LR18WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Double Output
Mi Item #08531198
MFR #23A07LR18WP
Price$3,188.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23A07LR18WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Double Output
Mi Item #08531198
MFR #23A07LR18WP

Mfr description
23A07LR18WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,188.12/each

Specifications

Dimensions

  • Center Distance
    2.3100 in
  • Ratio
    7:1
  • Shaft Diameter
    1.1250 in, 28.57 mm

Details

  • Case Included
    Yes
  • Input Type
    3-Piece Coupled
  • Manufacturer Catalog Number
    23A07LR18WP
  • Max Input Horsepower
    5.4600 hp
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    Tigear-2
  • Standard Base Kit
    23ZBASEWP
  • Suitable For Washdown Environment
    No
  • Vertical J Base Kit
    23ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)