Motion
23A10HA18 TIGEAR-2 REDUCER

DODGE
23A10HA18 TIGEAR-2 REDUCER

23A10HA18 TIGEAR-2 REDUCER
MI ITEM #08531215
MFR #23A10HA18 TIGEAR-2 REDUCER
List Price$3,199.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23A10HA18 TIGEAR-2 REDUCER

23A10HA18 TIGEAR-2 REDUCER
MI ITEM #08531215
MFR #23A10HA18 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,199.25/each for your price

Overview

Mfr description
23A10HA18 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Center Distance
    2.31 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.2200 hp
  • Horsepower Rating Normal Duty
    Output 3.07 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Standard
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    23
  • Manufacturer Catalog Number
    23A10HA18
  • UPC_NO
    782475945498
  • Weight
    53 lbs
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Output
    3.7900 hp;2.826 kW
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 1106 inch pound (pound inch)
  • Bore Diameter
    Output 1.5 in
  • Bore Length
    6.62 inch
  • Output Shaft
    Hollow Alternate
  • Thermal Horsepower Rating
    4.4 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text