Motion
23A15L18SL403FH

DODGE
23A15L18SL403FH

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.31 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #08531251
MFR #23A15L18SL403FH
List Price$2,969.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23A15L18SL403FH

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.31 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #08531251
MFR #23A15L18SL403FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,969.05/each for your price

Overview

Mfr description
23A15L18SL403FH TIGEAR-2 RED-EXT

Specifications

  • Center Distance
    2.31 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.3600 hp
  • Horsepower Rating Normal Duty
    Output 2.22 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    1568 in/lb;177.16 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    23BASE
  • Length
    5.0000 in, 127 mm
  • Vertical J Base Kit
    23JMOUNT
  • Manufacturer Reducer Size
    23
  • Manufacturer Catalog Number
    23A15L18SL403FH
  • UPC_NO
    782475703043
  • Weight
    53 lbs
  • Horsepower
    Input 3.3600 hp, Output 2.9000 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15:1
  • Output
    2.9000 hp;2.163 kW
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 4.19 in
  • Torque Rating (in-lb)
    Output 1199 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.3 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text