Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

TIGEAR-2 E-Z KLEEN REDUCER-WHITE
MI ITEM #08531342
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
List Price$3,762.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

TIGEAR-2 E-Z KLEEN REDUCER-WHITE
MI ITEM #08531342
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,762.98/each for your price

Overview

Mfr description
23QZ05H56WP TIGEAR-2 E-Z KLEEN

Specifications

  • Center Distance
    2.31 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.6600 hp
  • Horsepower Rating Normal Duty
    Output 4.89 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    White Epoxy
  • Housing Material
    Cast Iron
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    23
  • Manufacturer Catalog Number
    23QZ05H56WP
  • UPC_NO
    782476216269
  • Weight
    45 lbs, 20.412 kg
  • Input Style
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output
    5.2700 hp;3.93 kW
  • Paint Type
    White Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 881 inch pound (pound inch)
  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    6.61 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1330 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text