Motion
23QZ05L14WP

DODGE
23QZ05L14WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #08531347
MFR #23QZ05L14WP
List Price$2,855.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23QZ05L14WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #08531347
MFR #23QZ05L14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,855.25/each for your price

Overview

Mfr description
23QZ05L14WP TIGEAR-2 E-Z KLEEN

Specifications

  • Center Distance
    2.31 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.6600 hp
  • Horsepower Rating Normal Duty
    Output 4.89 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    Quill Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    949 in/lb;107.223 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5916.135 N, 1330 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    23ZBASEWP
  • Length
    5.0000 in, 127 mm
  • Vertical J Base Kit
    23ZJMOUNTWP
  • Manufacturer Reducer Size
    23
  • Manufacturer Catalog Number
    23QZ05L14WP
  • UPC_NO
    782476216306
  • Weight
    45 lbs, 20.412 kg
  • Horsepower
    Input 5.6600 hp, Output 5.2700 hp
  • Input Style
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5:1
  • Output
    5.2700 hp;3.93 kW
  • Paint Type
    White Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in
  • Torque Rating (in-lb)
    Output 881 inch pound (pound inch)
  • Thermal Horsepower Rating
    6.61 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1330 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text