Motion
TIGEAR-2 E-Z KLEEN REDUCER

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size
MI ITEM #08531357
MFR #TIGEAR-2 E-Z KLEEN REDUCER
List Price$3,762.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size
MI ITEM #08531357
MFR #TIGEAR-2 E-Z KLEEN REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,762.98/each for your price

Overview

Mfr description
23QZ07HA56 TIGEAR-2 E-Z KLEEN REDUCER

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    7:1
  • Horsepower Rating Normal Duty
    Output 3.85 hp
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Style
    Quill
  • Housing Material
    Cast Iron
  • Series
    Tigear-2 E-Z Kleen
  • Manufacturer Upc Number
    782476197063
  • UPC_NO
    782476197063
  • Input Style
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    1.1250 in
  • Shaft Length
    2.1800 in
  • Torque Rating (in-lb)
    Output 1026 inch pound (pound inch)
  • Bore Diameter
    Output 1.5 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    5.64 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1520 lbf
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought