Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3125 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output
MI ITEM #08531432
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Your Price$2,482.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3125 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output
MI ITEM #08531432
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,482.82/each(List $2,855.25)

Overview

Mfr description
23QZ40R14WP TIGEAR-2 E-Z KLEEN

Specifications

  • Center Distance
    2.3125 in
  • Ratio
    40:1
  • Horsepower Rating Normal Duty
    Output 0.83 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476217228
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    White Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in
  • Torque Rating (in-lb)
    Output 1193 inch pound (pound inch)
  • Thermal Horsepower Rating
    1.73 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text