Motion
23Q04H56

DODGE
23Q04H56

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #08531454
MFR #23Q04H56
List Price$2,508.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q04H56

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #08531454
MFR #23Q04H56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,508.64/each for your price

Overview

Mfr description
23Q04H56 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Center Distance
    2.31 in
  • Ratio
    4:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.2800 hp
  • Horsepower Rating Normal Duty
    Output 5.22 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Quill Input;Hollow Bore Output
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    978 in/lb;110.499 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    4728.46 N, 1063 lbf
  • Housing Height
    2.5000 in, 63.50 mm
  • Housing Length
    5.0000 in, 127 mm
  • Housing Width
    2.8800 in;73.15 mm
  • Series
    Tigear-2
  • Length
    5.0000 in, 127 mm
  • Manufacturer Reducer Size
    23
  • Manufacturer Catalog Number
    23Q04H56
  • UPC_NO
    782476185992
  • Weight
    45 lbs, 20.412 kg
  • Horsepower
    Input 7.2800 hp, Output 6.7900 hp
  • Input Style
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    4:1
  • Output
    6.7900 hp;5.063 kW
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 752 inch pound (pound inch)
  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Output Shaft
    Hollow
  • Thermal Horsepower Rating
    7 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1063 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    2.8800 in, 73.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text