Motion
23Q25L56 TIGEAR-2 REDUCER - 5.00" EXT

DODGE
23Q25L56 TIGEAR-2 REDUCER - 5.00" EXT

23Q25L56 TIGEAR-2 REDUCER - 5.00" EXT
Mi Item #08531579
MFR #23Q25L56 TIGEAR-2 REDUCER - 5.00" EXT
Price$3,050.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q25L56 TIGEAR-2 REDUCER - 5.00" EXT

23Q25L56 TIGEAR-2 REDUCER - 5.00" EXT
Mi Item #08531579
MFR #23Q25L56 TIGEAR-2 REDUCER - 5.00" EXT

Mfr description
23Q25L56 TIGEAR-2 REDUCER - 5.00" EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,050.60/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.31 in
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    25:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 5 in

Details

  • Horsepower Rating Normal Duty
    Output 1.32 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.16 horsepower
  • Torque Rating (in-lb)
    Output 1184 inch pound (pound inch)
  • UPC_NO
    782477284410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)