Motion
TIGEAR-2 REDUCER W/H.D. OUTPUT SEAL

DODGE
TIGEAR-2 REDUCER W/H.D. OUTPUT SEAL

TIGEAR-2 REDUCER W/H.D. OUTPUT SEAL
MI ITEM #08531582
MFR #TIGEAR-2 REDUCER W/H.D. OUTPUT SEAL
List Price$2,046.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/H.D. OUTPUT SEAL

TIGEAR-2 REDUCER W/H.D. OUTPUT SEAL
MI ITEM #08531582
MFR #TIGEAR-2 REDUCER W/H.D. OUTPUT SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,046.94/each for your price

Overview

Mfr description
23Q25R56HD TIGEAR-2 REDUCER W/H.D.

Specifications

  • Center Distance
    2.31 in
  • Ratio
    25:1
  • Horsepower Rating Normal Duty
    Output 1.32 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782475705429
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in
  • Torque Rating (in-lb)
    Output 1184 inch pound (pound inch)
  • Thermal Horsepower Rating
    2.16 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text