Motion
TIGEAR-2 E-Z KLEEN REDUCER

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Washdown Duty Enclosed Gearing Right Angle Reducer - 40:1 Ratio, 2.3100 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size
Mi Item #08531644
MFR #TIGEAR-2 E-Z KLEEN REDUCER
Price$2,931.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Washdown Duty Enclosed Gearing Right Angle Reducer - 40:1 Ratio, 2.3100 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size
Mi Item #08531644
MFR #TIGEAR-2 E-Z KLEEN REDUCER

Mfr description
23SZ40L TIGEAR-2 E-Z KLEEN REDUCER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,931.27/each

Specifications

Dimensions

  • Bore Length
    6.6200 in
  • Case Size
    23
  • Center Distance
    2.3100 in
  • Input Size
    0.8750 in
  • Maximum Output RPM
    44 rpm
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    40:1
  • Shaft Diameter
    Input 0.875 in|Output 1.125 in
  • Shaft Length
    Input 1.17 in|Output 2.18 in

Details

  • Horsepower Rating Normal Duty
    Output 0.83 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476264949
  • Output Type
    Solid
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2 E-Z Kleen
  • Style
    Separate
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    1.73 horsepower
  • Torque Rating (in-lb)
    Output 1193 inch pound (pound inch)
  • UPC_NO
    782476264949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)