Motion
23S10LSP

DODGE
23S10LSP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #08531662
MFR #23S10LSP
List Price$2,053.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23S10LSP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.3100 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #08531662
MFR #23S10LSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,053.48/each for your price

Overview

Mfr description
23S10LSP TIGEAR-2 REDUCER-STAINLESS

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.2200 hp
  • Horsepower Rating Normal Duty
    Input 4.2200 hp, Output 3.7900 hp
  • Input Type
    Separate
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    Input Separate;Output Solid Shaft
  • Finish Coating
    Stainless Epoxy
  • Maximum Output Torque
    1365 in/lb;154.224 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    23
  • Manufacturer Catalog Number
    23S10LSP
  • Weight
    45 lbs
  • Horsepower
    Input 4.2200 hp, Output 3.7900 hp
  • Input Style
    Separate
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    10:1
  • Output
    3.7900 hp;2.826 kW
  • Paint Type
    Stainless Epoxy
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.1800 in;55.37 mm
  • Torque Rating (in-lb)
    1365 in-lbs;154.224 Nm
  • Thermal Horsepower Rating
    Input 7.4000 hp;Output 3.7900 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf;7161.637 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought