Motion
TIG2 SEP. REDUCER SIZE 23

DODGE
TIG2 SEP. REDUCER SIZE 23

TIG2 SEP. REDUCER SIZE 23
MI ITEM #08531671
MFR #TIG2 SEP. REDUCER SIZE 23
List Price$1,969.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIG2 SEP. REDUCER SIZE 23

TIG2 SEP. REDUCER SIZE 23
MI ITEM #08531671
MFR #TIG2 SEP. REDUCER SIZE 23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,969.78/each for your price

Overview

Mfr description
TIG2 SEP. REDUCER SIZE 23 GEAR PRODUCTS

Specifications

  • Center Distance
    2.31 in
  • Ratio
    15:1
  • Horsepower Rating Normal Duty
    Output 2.22 hp
  • Input Type
    Separate
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Housing Material
    Cast Iron
  • UPC_NO
    782475705900
  • Lubrication
    PAG, Low Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.875 in|Output 1.125 in
  • Shaft Length
    Input 1.17 in|Output 2.18 in
  • Torque Rating (in-lb)
    Output 1199 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.3 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Case Size
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text