Motion
23S60HAWP

DODGE
23S60HAWP

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3100 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output
MI ITEM #08531709
MFR #23S60HAWP
List Price$2,733.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23S60HAWP

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3100 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output
MI ITEM #08531709
MFR #23S60HAWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,733.62/each for your price

Overview

Mfr description
23S60HAWP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.0700 hp
  • Horsepower Rating Normal Duty
    Input 1.0700 hp, Output 0.6800 hp
  • Input Type
    Separate
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Style
    Input Separate;Output Hollow Bore
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    1475 in/lb;166.653 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    23
  • Manufacturer Catalog Number
    23S60HAWP
  • Weight
    45 lbs, 20.412 kg
  • Horsepower
    Input 1.0700 hp, Output 0.6800 hp
  • Input Style
    Separate
  • Lubrication
    Single-Lip Contact
  • Nominal Ratio
    60:1
  • Output
    0.6800 hp;0.507 kW
  • Paint Type
    White Epoxy
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    1475 in-lbs;166.653 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Thermal Horsepower Rating
    Input 1.6800 hp;Output 0.6800 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf;7161.637 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought