Motion
232Q07L18 TIGEAR-2 REDUCER

DODGE
232Q07L18 TIGEAR-2 REDUCER

232Q07L18 TIGEAR-2 REDUCER
MI ITEM #08531736
MFR #232Q07L18 TIGEAR-2 REDUCER
List Price$2,334.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
232Q07L18 TIGEAR-2 REDUCER

232Q07L18 TIGEAR-2 REDUCER
MI ITEM #08531736
MFR #232Q07L18 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,334.69/each for your price

Overview

Mfr description
232Q07L18 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Center Distance
    2.31 in
  • Ratio
    7:1
  • Horsepower Rating Normal Duty
    Output 3.85 hp
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476046293
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 3.18 in
  • Torque Rating (in-lb)
    Output 1026 inch pound (pound inch)
  • Thermal Horsepower Rating
    5.64 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1520 lbf
  • Case Size
    232
  • Product Compatibility
    NEMA Motor, 180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text