Motion
TIGEAR-2 S-BUSH. 30MM SIZE-23,26

DODGE
TIGEAR-2 S-BUSH. 30MM SIZE-23,26

TIGEAR-2 S-BUSH. 30MM SIZE-23,26
MI ITEM #08531763
MFR #TIGEAR-2 S-BUSH. 30MM SIZE-23,26
Price$391.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 S-BUSH. 30MM SIZE-23,26

TIGEAR-2 S-BUSH. 30MM SIZE-23,26
MI ITEM #08531763
MFR #TIGEAR-2 S-BUSH. 30MM SIZE-23,26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$391.48/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Straight Bore Bushing
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782476174842

Overview

Mfr description
2326BUSH030 TIGEAR-2 S-BUSH. 30MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought