Overview
Mfr description
HXT625AS FLANGE MOUNT REDUCER SPECIAL
Specifications
- Case IncludedYes
- LubricationPAG, Standard Temperature
- Center Distance2.6300 in
- Nominal Ratio25:1
- Input TypeHydraulic Motor
- Output Bore TypeHollow
- ReductionDouble
- Housing MaterialCast Iron
- Suitable For Washdown EnvironmentYes
- Max Input Horsepower6.020 hp
- Manufacturer Catalog Number246168
- Sealing TypeSingle-Lip Contact
- Input StyleHydraulic Motor
- Agma Size307
- Actual Ratio25 : 1
- Case Size26
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data