Motion
26AZ05HA18WP

DODGE
26AZ05HA18WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, 180TC Frame
MI ITEM #08531914
MFR #26AZ05HA18WP
Price$6,085.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26AZ05HA18WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, 180TC Frame
MI ITEM #08531914
MFR #26AZ05HA18WP

Mfr description
26AZ05HA18WP TIGEAR-2 E-Z KLEEN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,085.05/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in, 42.86 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    1305 in/lb;147.445 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    10 : 1
  • Overhung Load
    1330 lbf;5916.135 N
  • Ratio
    5:1
  • Shaft Diameter
    1.6875 in, 42.86 mm
  • Weight
    60 lbs

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 7.7100 hp, Output 7.2500 hp
  • Horsepower Rating Normal Duty
    Input 7.7100 hp, Output 7.2500 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26AZ05HA18WP
  • Max Input Horsepower
    6.020 hp
  • Output
    7.250 hp
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Overhung Load Capacity
    5916.135 N, 1330 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Hollow Alternate
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 13.5400 hp;Output 7.2500 hp
  • Torque Rating (in-lb)
    1305 in-lbs;147.445 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)