Motion
26AZ10HA18WP

DODGE
26AZ10HA18WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, 180TC Frame
MI ITEM #08531945
MFR #26AZ10HA18WP
Price$5,794.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26AZ10HA18WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, 180TC Frame
MI ITEM #08531945
MFR #26AZ10HA18WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,794.22/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in, 42.86 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    1962 in/lb;221.676 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    15 : 1
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    10:1
  • Shaft Diameter
    1.6875 in, 42.86 mm
  • Weight
    60 lbs, 27.216 kg

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 6.0200 hp, Output 5.4500 hp
  • Horsepower Rating Normal Duty
    Input 6.0200 hp, Output 5.4500 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26AZ10HA18WP
  • Max Input Horsepower
    4.250 hp
  • Output
    5.450 hp
  • Output Bore Type
    Right
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Hollow Alternate
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 9.2800 hp;Output 5.4500 hp
  • Torque Rating (in-lb)
    1962 in-lbs;221.676 Nm

Overview

Mfr description
26AZ10HA18WP TIGEAR-2 E-Z KLEEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought