Motion
26AZ30HA14WP

DODGE
26AZ30HA14WP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, 140TC Frame
MI ITEM #08532014
MFR #26AZ30HA14WP
Price$5,813.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26AZ30HA14WP

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, 140TC Frame
MI ITEM #08532014
MFR #26AZ30HA14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,813.08/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in, 42.86 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    2142 in/lb;242.013 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    60 : 1
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    30:1
  • Shaft Diameter
    1.6875 in, 42.86 mm
  • Weight
    57 lbs

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.5100 hp, Output 1.9800 hp
  • Horsepower Rating Normal Duty
    Input 2.5100 hp, Output 1.9800 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26AZ30HA14WP
  • Max Input Horsepower
    1.510 hp
  • Output
    1.980 hp
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Hollow Alternate
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 3.9600 hp;Output 1.9800 hp
  • Torque Rating (in-lb)
    2142 in-lbs;242.013 Nm

Overview

Mfr description
26AZ30HA14WP TIGEAR-2 E-Z KLEEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought