Motion
26AZ40HA56WP

DODGE
26AZ40HA56WP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
Mi Item #08532025
MFR #26AZ40HA56WP
Price$5,813.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26AZ40HA56WP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
Mi Item #08532025
MFR #26AZ40HA56WP

Mfr description
26AZ40HA56WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,813.08/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Bore Length
    6.6200 in;168.14 mm
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    2306 in/lb;260.543 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5 : 1
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    40:1
  • Shaft Diameter
    1.6875 in, 42.86 mm
  • Weight
    57 lbs, 25.855 kg

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.1200 hp, Output 1.6000 hp
  • Horsepower Rating Normal Duty
    Input 2.1200 hp, Output 1.6000 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26AZ40HA56WP
  • Max Input Horsepower
    7.710 hp
  • Output
    1.600 hp
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Hollow Alternate
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    14 hp
  • Torque Rating (in-lb)
    1247 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)