Motion
26AZ60LR14WP

DODGE
26AZ60LR14WP

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Double Output
Mi Item #08532049
MFR #26AZ60LR14WP
Price$4,973.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26AZ60LR14WP

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Double Output
Mi Item #08532049
MFR #26AZ60LR14WP

Mfr description
26AZ60LR14WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,973.79/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Nominal Ratio
    7 : 1
  • Ratio
    60:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    Output 2.6700 in

Details

  • Additional Details
    26A07H56 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26AZ60LR14WP
  • Max Input Horsepower
    6.980 hp
  • Output
    1.010 hp
  • Output Bore Type
    Hollow
  • Output Direction
    Double
  • Output Type
    Solid
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    26ZBASEWP
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    11 hp
  • Torque Rating (in-lb)
    1458 in-lb
  • Vertical J Base Kit
    26ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)