Motion
26A05HA14WP

DODGE
26A05HA14WP

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08532057
MFR #26A05HA14WP
Price$4,111.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A05HA14WP

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08532057
MFR #26A05HA14WP

Mfr description
26A05HA14WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,111.18/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.688 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Length
    6.3800 in, 162.05 mm
  • Maximum Output Torque
    1305 in/lb;147.445 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    7 : 1
  • Overhung Load
    1330 lbf
  • Ratio
    5:1
  • Weight
    57 lbs, 25.855 kg
  • Width
    3.3800 in, 85.85 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 7.7100 hp, Output 7.2500 hp
  • Horsepower Rating Normal Duty
    Output 6.93 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26A05HA14WP
  • Max Input Horsepower
    6.980 hp
  • Output
    Hollow
  • Output Bore Type
    Left
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    5916.135 N, 1330 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Reduction
    Single Reduction
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Hollow Alternate Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    8.79 horsepower
  • Torque Rating (in-lb)
    Output 1247 inch pound (pound inch)
  • UPC_NO
    782476217891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)