Motion
TIGEAR-2 REDUCER W/ WHITE PAINT

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

TIGEAR-2 REDUCER W/ WHITE PAINT
MI ITEM #08532062
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT
List Price$4,088.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ WHITE PAINT

TIGEAR-2 REDUCER W/ WHITE PAINT
MI ITEM #08532062
MFR #TIGEAR-2 REDUCER W/ WHITE PAINT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,088.66/each for your price

Overview

Mfr description
26A05H18WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    TIGEAR-2 RED. W/SEALED BRG
  • Center Distance
    2.63 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.020 hp
  • Horsepower Rating Normal Duty
    Output 6.93 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    White Epoxy
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    26A05H18WP
  • UPC_NO
    782476217884
  • Weight
    60 lbs, 27.216 kg
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    10 : 1
  • Output
    Hollow
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 1247 inch pound (pound inch)
  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    8.79 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1330 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Width
    3.3800 in, 85.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text