Motion
26A06HA18SB

DODGE
26A06HA18SB

Right Angle Worm Gear Speed Reducer - 6:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 180TC Frame
Mi Item #08532073
MFR #26A06HA18SB
Price$4,057.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A06HA18SB

Right Angle Worm Gear Speed Reducer - 6:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 180TC Frame
Mi Item #08532073
MFR #26A06HA18SB

Mfr description
26A06HA18SB TIGEAR-2 RED. W/SEALED INPUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,057.63/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.688 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    1819 in/lb;205.519 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    10 : 1
  • Overhung Load
    1425 lbf
  • Ratio
    6:1
  • Weight
    60 lbs, 27.216 kg
  • Width
    3.3800 in, 85.85 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 8.3700 hp, Output 7.7700 hp
  • Horsepower Rating Normal Duty
    Output 6.05 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26A06HA18SB
  • Max Input Horsepower
    6.020 hp
  • Output
    Hollow
  • Output Bore Type
    Left,Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    1425 lbf, 6338.716 N
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    3-Piece Coupled Input;Hollow Alternate Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    7.84 horsepower
  • Torque Rating (in-lb)
    Output 1416 inch pound (pound inch)
  • UPC_NO
    782476675356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)