Motion
26A10HA18SB

DODGE
26A10HA18SB

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 180TC Frame
MI ITEM #08532101
MFR #26A10HA18SB
List Price$3,863.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A10HA18SB

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 180TC Frame
MI ITEM #08532101
MFR #26A10HA18SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,863.68/each for your price

Overview

Mfr description
26A10HA18SB TIGEAR-2 RED. W/SEALED INPUT

Specifications

  • Additional Details
    26A12L56 TIGEAR-2 REDUCER
  • Center Distance
    2.63 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.120 hp
  • Horsepower Rating Normal Duty
    Output 4.37 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    3-Piece Coupled Input;Hollow Alternate Output
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    1962 in/lb;221.676 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    26A10HA18SB
  • UPC_NO
    782476674762
  • Weight
    60 lbs, 27.216 kg
  • Horsepower
    Input 6.0200 hp, Output 5.4500 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    12 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 1576 inch pound (pound inch)
  • Bore Diameter
    Output 1.688 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    5.61 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Width
    3.3800 in, 85.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text