Motion
26A10L14WP

DODGE
26A10L14WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #08532112
MFR #26A10L14WP
List Price$3,064.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A10L14WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #08532112
MFR #26A10L14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,064.52/each for your price

Overview

Mfr description
26A10L14WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    26A15HA56 TIGEAR-2 REDUCER
  • Center Distance
    2.63 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.250 hp
  • Horsepower Rating Normal Duty
    Output 4.37 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    1962 in/lb;221.676 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    26ZBASEWP
  • Length
    6.3800 in, 162.05 mm
  • Vertical J Base Kit
    26ZJMOUNTWP
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    26A10L14WP
  • UPC_NO
    782476218188
  • Weight
    57 lbs, 25.855 kg
  • Horsepower
    Input 6.0200 hp, Output 5.4500 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    Solid
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.67 in
  • Torque Rating (in-lb)
    Output 1576 inch pound (pound inch)
  • Bore Diameter
    1.6880 in
  • Thermal Horsepower Rating
    5.61 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    3.3800 in, 85.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text