Motion
TIGEAR-2 REDUCER 3-11/16" SHAFT

DODGE
TIGEAR-2 REDUCER 3-11/16" SHAFT

TIGEAR-2 REDUCER 3-11/16" SHAFT
Mi Item #08532135
MFR #TIGEAR-2 REDUCER 3-11/16" SHAFT
Price$2,338.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER 3-11/16" SHAFT

TIGEAR-2 REDUCER 3-11/16" SHAFT
Mi Item #08532135
MFR #TIGEAR-2 REDUCER 3-11/16" SHAFT

Mfr description
26A12L18SL311 TIGEAR-2 REDUCER 3-11/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,338.92/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Case Size
    26
  • Center Distance
    2.63 in
  • Nominal Ratio
    18 : 1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf
  • Ratio
    12:1
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 3.69 in

Details

  • Additional Details
    26A18HA56 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 3.63 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    3.760 hp
  • Output
    Solid
  • Output Bore Type
    Hollow Alternate
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4.72 horsepower
  • Torque Rating (in-lb)
    Output 1654 inch pound (pound inch)
  • UPC_NO
    782476198718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)