Motion
26A18HA56 TIGEAR-2 REDUCER

DODGE
26A18HA56 TIGEAR-2 REDUCER

26A18HA56 TIGEAR-2 REDUCER
MI ITEM #08532171
MFR #26A18HA56 TIGEAR-2 REDUCER
Your Price$3,074.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A18HA56 TIGEAR-2 REDUCER

26A18HA56 TIGEAR-2 REDUCER
MI ITEM #08532171
MFR #26A18HA56 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,074.78/each(List $3,689.73)

Overview

Mfr description
26A18HA56 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    2.63 in
  • Ratio
    18:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.710 hp
  • Horsepower Rating Normal Duty
    Output 2.63 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782475996247
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 1708 inch pound (pound inch)
  • Bore Diameter
    Output 1.688 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    3.73 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text