Motion
SIZE 26 TIGEAR-2 WITH H.D. O/P SEALS

DODGE
SIZE 26 TIGEAR-2 WITH H.D. O/P SEALS

SIZE 26 TIGEAR-2 WITH H.D. O/P SEALS
Mi Item #08532233
MFR #SIZE 26 TIGEAR-2 WITH H.D. O/P SEALS
Price$3,482.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SIZE 26 TIGEAR-2 WITH H.D. O/P SEALS

SIZE 26 TIGEAR-2 WITH H.D. O/P SEALS
Mi Item #08532233
MFR #SIZE 26 TIGEAR-2 WITH H.D. O/P SEALS

Mfr description
SIZE 26 TIGEAR-2 WITH H.D. O/P SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,482.08/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Nominal Ratio
    60 : 1
  • Overhung Load
    1610 lbf
  • Ratio
    40:1

Details

  • Additional Details
    T2 3-PC CPLD SIZE 26 V=3.69
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 1.17 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    1.510 hp
  • Output
    Hollow
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2.14 horsepower
  • Torque Rating (in-lb)
    Output 1685 inch pound (pound inch)
  • UPC_NO
    782477113925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)