Motion
26QZ07LR14WP

DODGE
26QZ07LR14WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Double Output, 140TC Frame
MI ITEM #08532300
MFR #26QZ07LR14WP
List Price$4,174.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26QZ07LR14WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Double Output, 140TC Frame
MI ITEM #08532300
MFR #26QZ07LR14WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,174.99/each for your price

Overview

Mfr description
26QZ07LR14WP TIGEAR-2 E-Z KLEEN

Specifications

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Center Distance
    2.6300 in
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.250 hp
  • Horsepower Rating Normal Duty
    Input 6.9800 hp, Output 6.4500 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • Style
    Input Quill;Output Solid Shaft
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    1742 in/lb;196.82 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6761.297 N, 1520 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    26ZBASEWP
  • Vertical J Base Kit
    26ZJMOUNTWP
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    26QZ07LR14WP
  • Weight
    51 lbs, 23.133 kg
  • Horsepower
    Input 6.9800 hp, Output 6.4500 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    6.450 hp
  • Paint Type
    White Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    Output 2.6700 in
  • Torque Rating (in-lb)
    1708 in-lb
  • Bore Diameter
    1.6880 in
  • Thermal Horsepower Rating
    6 hp
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1520 lbf;6761.297 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought