Motion
26QZ07LR18WP

DODGE
26QZ07LR18WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Double Output, 180TC Frame
Mi Item #08532301
MFR #26QZ07LR18WP
Price$4,814.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26QZ07LR18WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Double Output, 180TC Frame
Mi Item #08532301
MFR #26QZ07LR18WP

Mfr description
26QZ07LR18WP TIGEAR-2 E-Z KLEEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,814.47/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    1742 in/lb;196.82 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    15 : 1
  • Output Size
    1.1250 in
  • Overhung Load
    1520 lbf;6761.297 N
  • Ratio
    7:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    Output 2.6700 in
  • Weight
    53 lbs, 24.04 kg

Details

  • Additional Details
    TG2 QUILL RED SIZE 26 EZ
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 6.9800 hp, Output 6.4500 hp
  • Horsepower Rating Normal Duty
    Input 6.9800 hp, Output 6.4500 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Low Temperature
  • Manufacturer Catalog Number
    26QZ07LR18WP
  • Max Input Horsepower
    4.250 hp
  • Output
    6.450 hp
  • Output Bore Type
    Hollow
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    6761.297 N, 1520 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    26ZBASEWP
  • Style
    Input Quill;Output Solid Shaft
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    6 hp
  • Torque Rating (in-lb)
    1708 in-lb
  • Vertical J Base Kit
    26ZJMOUNTWP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)