Motion
TIGEAR-2 E-Z KLEEN RED. -LOW TEMP-WHITE

DODGE
TIGEAR-2 E-Z KLEEN RED. -LOW TEMP-WHITE

TIGEAR-2 E-Z KLEEN RED. -LOW TEMP-WHITE
MI ITEM #08532404
MFR #TIGEAR-2 E-Z KLEEN RED. -LOW TEMP-WHITE
List Price$4,958.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN RED. -LOW TEMP-WHITE

TIGEAR-2 E-Z KLEEN RED. -LOW TEMP-WHITE
MI ITEM #08532404
MFR #TIGEAR-2 E-Z KLEEN RED. -LOW TEMP-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,958.44/each for your price

Overview

Mfr description
26QZ60H14LTWP TIGEAR-2 E-Z KLEEN RED.

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    2.63 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.980 hp
  • Horsepower Rating Normal Duty
    Output 0.72 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • UPC_NO
    782476461522
  • Input Style
    Quill
  • Lubrication
    PAG, Low Temperature
  • Nominal Ratio
    7 : 1
  • Output
    Hollow
  • Paint Type
    White Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 1547 inch pound (pound inch)
  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    1.57 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text