Motion
T-2 E-Z KLEEN RED-WHITE LOW TEMP

DODGE
T-2 E-Z KLEEN RED-WHITE LOW TEMP

T-2 E-Z KLEEN RED-WHITE LOW TEMP
MI ITEM #08532411
MFR #T-2 E-Z KLEEN RED-WHITE LOW TEMP
List Price$4,018.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
T-2 E-Z KLEEN RED-WHITE LOW TEMP

T-2 E-Z KLEEN RED-WHITE LOW TEMP
MI ITEM #08532411
MFR #T-2 E-Z KLEEN RED-WHITE LOW TEMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,018.03/each for your price

Overview

Mfr description
T-2 E-Z KLEEN RED-WHITE LOW TEMP GEAR

Specifications

  • Additional Details
    26Q07L56 TIGEAR-2 REDUCER
  • Center Distance
    2.63 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.980 hp
  • Horsepower Rating Normal Duty
    Output 0.72 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    White Epoxy
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Standard Base Kit
    26ZBASEWP
  • Length
    6.3800 in, 162.05 mm
  • Vertical J Base Kit
    26ZJMOUNTWP
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    26QZ60R56WPLT
  • UPC_NO
    782476375799
  • Weight
    52 lbs, 23.587 kg
  • Input Style
    Quill
  • Lubrication
    PAG, Low Temperature
  • Nominal Ratio
    7 : 1
  • Output
    Solid
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.67 in
  • Torque Rating (in-lb)
    Output 1547 inch pound (pound inch)
  • Thermal Horsepower Rating
    1.57 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    3.3800 in, 85.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text