Motion
26Q15HA18WP

DODGE
26Q15HA18WP

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 180TC Frame
MI ITEM #08532493
MFR #26Q15HA18WP
List Price$3,828.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q15HA18WP

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.63 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 180TC Frame
MI ITEM #08532493
MFR #26Q15HA18WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,828.38/each for your price

Overview

Mfr description
26Q15HA18WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Bore Diameter
    Output 1.688 in
  • Case Included
    Yes
  • Bore Length
    6.62 inch
  • Output Bore Type
    Hollow
  • UPC_NO
    782476221218
  • Case Size
    26
  • Center Distance
    2.63 in
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 4.2500 hp, Output 3.7100 hp
  • Horsepower Rating Normal Duty
    Output 3.16 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Length
    6.3800 in, 162.05 mm
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26Q15HA18WP
  • Manufacturer Reducer Size
    26
  • Max Input Horsepower
    3.380 hp
  • Maximum Output Torque
    2004 in/lb;226.422 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    20 : 1
  • Output
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load
    1610 lbf
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Ratio
    15:1
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Quill Input;Hollow Alternate Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4.15 horsepower
  • Torque Rating (in-lb)
    Output 1708 inch pound (pound inch)
  • Weight
    53 lbs, 24.04 kg
  • Width
    3.3800 in, 85.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought