Motion
TIGEAR-2 REDUCER W/LOW TEMP LUBE

DODGE
TIGEAR-2 REDUCER W/LOW TEMP LUBE

TIGEAR-2 REDUCER W/LOW TEMP LUBE
MI ITEM #08532596
MFR #TIGEAR-2 REDUCER W/LOW TEMP LUBE
List Price$2,592.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/LOW TEMP LUBE

TIGEAR-2 REDUCER W/LOW TEMP LUBE
MI ITEM #08532596
MFR #TIGEAR-2 REDUCER W/LOW TEMP LUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,592.37/each for your price

Overview

Mfr description
26Q50L56LT TIGEAR-2 REDUCER W/LOW TEMP

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    2.63 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.980 hp
  • Horsepower Rating Normal Duty
    Output 0.92 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476361037
  • Input Style
    Quill
  • Lubrication
    PAG, Low Temperature
  • Nominal Ratio
    7 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.67 in
  • Torque Rating (in-lb)
    Output 1662 inch pound (pound inch)
  • Thermal Horsepower Rating
    1.76 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text