Motion
26Q50R56GP

DODGE
26Q50R56GP

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #08532599
MFR #26Q50R56GP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q50R56GP

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #08532599
MFR #26Q50R56GP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26Q50R56GP TIGEAR-2 REDUCER WITH GRAY

Specifications

  • Center Distance
    2.6300 in
  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.020 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    10 : 1
  • Torque Rating (in-lb)
    1576 in-lb
  • Bore Diameter
    1.4380 in
  • Thermal Horsepower Rating
    9 hp
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text