Motion
26Q60R14GP

DODGE
26Q60R14GP

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #08532615
MFR #26Q60R14GP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q60R14GP

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #08532615
MFR #26Q60R14GP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6300 in
  • Nominal Ratio
    15 : 1
  • Ratio
    60:1

Details

  • Additional Details
    26S15LLT TIGEAR-2 REDUCER LOW TEMP LUBE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Low Temperature
  • Max Input Horsepower
    4.250 hp
  • Output Bore Type
    Left
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp
  • Torque Rating (in-lb)
    1708 in-lb

Overview

Mfr description
26Q60R14GP TIGEAR-2 REDUCER WITH GRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought