Motion
26Q60R14GPLT

DODGE
26Q60R14GPLT

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #08532616
MFR #26Q60R14GPLT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q60R14GPLT

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #08532616
MFR #26Q60R14GPLT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26Q60R14GPLT TIGEAR-2 REDUCER W/GRAY

Specifications

  • Center Distance
    2.6300 in
  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.250 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Torque Rating (in-lb)
    1708 in-lb
  • Thermal Horsepower Rating
    6 hp
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text