Motion
26S05HAWP

DODGE
26S05HAWP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.63 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #08532627
MFR #26S05HAWP
List Price$3,396.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S05HAWP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.63 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #08532627
MFR #26S05HAWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,396.76/each for your price

Overview

Mfr description
26S05HAWP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    2.63 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.760 hp
  • Horsepower Rating Normal Duty
    Output 6.93 hp
  • Input Type
    Separate
  • Output Bore Type
    Left,Right
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Separate Input;Hollow Alternate Output
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    1305 in/lb;147.445 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5916.135 N, 1330 lbf
  • Series
    Tigear-2
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    26S05HAWP
  • UPC_NO
    782476223434
  • Weight
    51 lbs, 23.133 kg
  • Horsepower
    Input 7.7100 hp, Output 7.2500 hp
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    18 : 1
  • Output
    Hollow
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.875 in
  • Shaft Length
    Input 1.17 in
  • Torque Rating (in-lb)
    Output 1247 inch pound (pound inch)
  • Bore Diameter
    Output 1.688 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    8.79 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1330 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Width
    3.3800 in, 85.85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought