Motion
26S05LLT

DODGE
26S05LLT

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.63 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #08532629
MFR #26S05LLT
Price$2,557.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S05LLT

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.63 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #08532629
MFR #26S05LLT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,557.65/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.63 in
  • Input Size
    0.8750 in
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    1305 in/lb;147.445 nm
  • Nominal Ratio
    18 : 1
  • Output Size
    1.1250 in
  • Overhung Load
    1330 lbf
  • Ratio
    5:1
  • Shaft Diameter
    Input 0.875 in|Output 1.125 in
  • Shaft Length
    Input 1.17 in|Output 2.67 in
  • Weight
    51 lbs, 23.133 kg
  • Width
    3.3800 in, 85.85 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 7.7100 hp, Output 7.2500 hp
  • Horsepower Rating Normal Duty
    Output 6.93 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Low Temperature
  • Manufacturer Catalog Number
    26S05LLT
  • Max Input Horsepower
    3.760 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    5916.135 N, 1330 lbf
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    26BASE
  • Style
    Separate Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    8.79 horsepower
  • Torque Rating (in-lb)
    Output 1247 inch pound (pound inch)
  • UPC_NO
    782476407230
  • Vertical J Base Kit
    26JMOUNT

Overview

Mfr description
26S05LLT TIGEAR-2 REDUCER-LOW TEMP LUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought