Motion
26S07HA

DODGE
26S07HA

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.63 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #08532635
MFR #26S07HA
Price$3,330.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S07HA

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.63 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #08532635
MFR #26S07HA

Mfr description
26S07HA TIGEAR-2 REDUCER GEAR PRODUCTS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,330.98/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.688 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Input Size
    0.8750 in
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    1742 in/lb;196.82 nm
  • Nominal Ratio
    20 : 1
  • Overhung Load
    1520 lbf
  • Ratio
    7:1
  • Shaft Diameter
    Input 0.875 in
  • Shaft Length
    Input 1.17 in
  • Weight
    51 lbs
  • Width
    3.3800 in, 85.85 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 6.9800 hp, Output 6.4500 hp
  • Horsepower Rating Normal Duty
    Output 5.47 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26S07HA
  • Manufacturer Upc Number
    782475947478
  • Max Input Horsepower
    3.380 hp
  • Output
    Hollow
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Shaft
    Hollow Alternate
  • Output Type
    Hollow
  • Overhung Load Capacity
    6761.297 N, 1520 lbf
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Separate Input;Hollow Alternate Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6.89 horsepower
  • Torque Rating (in-lb)
    Output 1458 inch pound (pound inch)
  • UPC_NO
    782475947478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)