Motion
26S10LIL207

DODGE
26S10LIL207

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, Solid Output, Left Hand Output
Mi Item #08532644
MFR #26S10LIL207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S10LIL207

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, Solid Output, Left Hand Output
Mi Item #08532644
MFR #26S10LIL207

Mfr description
26S10L TIGEAR-2 REDUCER W/ 2.43" INPUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6300 in
  • Nominal Ratio
    30 : 1
  • Ratio
    10:1

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.510 hp
  • Output Bore Type
    Left,Right
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    4 hp
  • Torque Rating (in-lb)
    1705 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)