Motion
TIGEAR-2 REDUCER W/LOW TEMP LUBE

DODGE
TIGEAR-2 REDUCER W/LOW TEMP LUBE

TIGEAR-2 REDUCER W/LOW TEMP LUBE
MI ITEM #08532677
MFR #TIGEAR-2 REDUCER W/LOW TEMP LUBE
List Price$2,435.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/LOW TEMP LUBE

TIGEAR-2 REDUCER W/LOW TEMP LUBE
MI ITEM #08532677
MFR #TIGEAR-2 REDUCER W/LOW TEMP LUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,435.41/each for your price

Overview

Mfr description
26S20RLT TIGEAR-2 REDUCER W/LOW TEMP

Specifications

  • Additional Details
    DCR50 13.95:1 B/S RED ASSY (INCH) CW
  • Center Distance
    2.63 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    58.300 hp
  • Horsepower Rating Normal Duty
    Output 2.32 hp
  • Input Type
    Separate
  • Output Bore Type
    Right
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Housing Material
    Cast Iron
  • UPC_NO
    782475712526
  • Input Style
    Separate
  • Lubrication
    PAG, Low Temperature
  • Nominal Ratio
    13 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.875 in|Output 1.125 in
  • Shaft Length
    Input 1.17 in|Output 2.67 in
  • Torque Rating (in-lb)
    Output 1673 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.71 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text