Motion
26S40LIL207

DODGE
26S40LIL207

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, Separate Input, Solid Output, Left Hand Output
Mi Item #08532691
MFR #26S40LIL207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S40LIL207

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, Separate Input, Solid Output, Left Hand Output
Mi Item #08532691
MFR #26S40LIL207

Mfr description
26S40LIL207 TIGEAR-2 REDUCER W/EXT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    50
  • Center Distance
    2.6300 in
  • Nominal Ratio
    70 : 1
  • Ratio
    40:1

Details

  • Additional Details
    TCR50 70.62:1 B/S RED ASSY (INCH) CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Input Type
    Separate
  • Max Input Horsepower
    12.000 hp
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)