Motion
26S80H TIGEAR-2 REDUCER 80:1

DODGE
26S80H TIGEAR-2 REDUCER 80:1

26S80H TIGEAR-2 REDUCER 80:1
MI ITEM #08532708
MFR #26S80H TIGEAR-2 REDUCER 80:1
List Price$3,171.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S80H TIGEAR-2 REDUCER 80:1

26S80H TIGEAR-2 REDUCER 80:1
MI ITEM #08532708
MFR #26S80H TIGEAR-2 REDUCER 80:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,171.78/each for your price

Overview

Mfr description
26S80H TIGEAR-2 REDUCER 80:1 GEAR

Specifications

  • Additional Details
    DCR60 7.59:1 B/S RED ASSY - in CW
  • Center Distance
    2.63 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    153.000 hp
  • Horsepower Rating Normal Duty
    Output 0.47 hp
  • Input Type
    Separate
  • Output Bore Type
    Hollow
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • UPC_NO
    782477103346
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Input 0.875 in
  • Shaft Length
    Input 1.17 in
  • Torque Rating (in-lb)
    Output 1350 inch pound (pound inch)
  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    1.13 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text