Motion
DCR50 11.39 BACKSTOP-CC

DODGE
DCR50 11.39 BACKSTOP-CC

Inline Speed Reducer - 11.39:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532721
MFR #DCR50 11.39 BACKSTOP-CC
Price$28,290.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR50 11.39 BACKSTOP-CC

Inline Speed Reducer - 11.39:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532721
MFR #DCR50 11.39 BACKSTOP-CC

Mfr description
DCR50 11.39:1 B/S RED ASSY (INCH) CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,290.66/each

Specifications

Dimensions

  • Case Size
    60
  • Input Size
    1.6250 in
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    11.39:1
  • Weight
    195.04 kg, 430 lb

Details

  • Additional Details
    DCR60 20.93:1 B/S RED ASSY - in CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    64.800 hp
  • Output Type
    Solid Shaft
  • Sealing Type
    Two-Piece
  • Series
    DCR50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)