Motion
TCR50 70.62 BACKSTOP-CW

DODGE
TCR50 70.62 BACKSTOP-CW

Inline Speed Reducer - 70.62:1 Reduction, 70.62:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532740
MFR #TCR50 70.62 BACKSTOP-CW
Price$30,561.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR50 70.62 BACKSTOP-CW

Inline Speed Reducer - 70.62:1 Reduction, 70.62:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #08532740
MFR #TCR50 70.62 BACKSTOP-CW

Mfr description
TCR50 70.62:1 B/S RED ASSY (INCH) CW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,561.24/each

Specifications

Dimensions

  • Case Size
    60
  • Input Size
    1.2500 in
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    70.62:1
  • Weight
    430 lb

Details

  • Additional Details
    TCR60 129.7:1 B/S RED ASSY - in CC
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    11.100 hp
  • Output Type
    Solid Shaft
  • Reduction
    70.62:1
  • Sealing Type
    Two-Piece
  • Series
    TCR50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)